Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, Wheeled, 13 ft. L

  • Item # 30RH07
  • Mfr. Model # RB1-89-33-MAX-NO-R5X-C
Barrier Post with Belt, Wheeled, 13 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RH07
Mfr. Model # RB1-89-33-MAX-NO-R5X-C
UNSPSC #46151505
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Black
Post Height 38"
Post Dia. 2-1/2"
Base Type Wheeled Steel
Base Dia. 13-1/2"
Base Material Steel
Base Finish Black Wrinkle
Number of Belts 1
Belt Length 13 ft.
Belt Color Red
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms