Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, 13 ft. L, Black

  • Item # 30RG54
  • Mfr. Model # 886T2-21-MAX-NO-B9X-C
Barrier Post with Belt, 13 ft. L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This TensabarrierĀ® post is part of the TensatorĀ® product offering. Rugged, weather-resistant post helps direct crowds to an appropriate destination. Recycled rubber stackable base and detachable plastic post with single- and dual-lines for all colors. Heavy-duty post and base detach from one another making them easier to store and flexible to set up and take down. Durable base can be walked on or driven over and still retain shape. Handles are molded into the rubber for easy portability.
Show More Close
 

Technical Specifications

Item # 30RG54
Mfr. Model # 886T2-21-MAX-NO-B9X-C
UNSPSC #46151505
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Red
Post Height 38"
Post Dia. 2-1/2"
Base Type Hexagonal
Base Dia. 19"
Base Material Heavy Duty Rubber
Base Finish Black
Number of Belts 2
Belt Length 13 ft.
Belt Color Black
Belt Width 2"
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms