Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, 13 ft. L, Yellow

  • Item # 30RF66
  • Mfr. Model # TCLB-33-MAX-NO-Y5X-C
Barrier Post with Belt, 13 ft. L, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RF66
Mfr. Model # TCLB-33-MAX-NO-Y5X-C
UNSPSC #46151507
Catalog Page 2042
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Polycarbonate
Post Finish Clear
Post Height 38"
Post Dia. 2-1/2"
Base Type Basic
Base Dia. 14"
Base Material Steel
Base Finish Black No Scuff
Number of Belts 1
Belt Length 13 ft.
Belt Color Yellow
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms