Check Availability
  • TENSABARRIER 

    Barrier Post with Belt,7-1/2 ft. L,Red

  • Item # 22RT83
  • Mfr. Model # MARINEPOST-36-STD-NO-R5X-C
Barrier Post with Belt,7-1/2 ft. L,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless steel constructed marine post is used for crowd control. Provides excellent weather and chalking resistance. Post is built to withstand harsh outdoor environments while maintaining an attractive appearance.
Show More Close
 

Technical Specifications

Item # 22RT83
Mfr. Model # MARINEPOST-36-STD-NO-R5X-C
UNSPSC #46151507
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Stainless Steel
Post Finish Gray
Post Height 38"
Post Dia. 2-1/2"
Base Type Standard
Base Dia. 14"
Base Material Marine Coated Steel
Base Finish Gray
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Red
Belt Width 2"
Indoor / Outdoor Indoor/Outdoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms