Check Availability
  • TENSABARRIER 

    Barrier Post with Belt,ABS No Scuff

  • Item # 20YL61
  • Mfr. Model # 889B-33-73-STD-NO-D4X-C
Barrier Post with Belt,ABS No Scuff
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YL61
Mfr. Model # 889B-33-73-STD-NO-D4X-C
UNSPSC #46151505
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Gray Hammer Tone
Post Height 38"
Post Dia. 2-1/2"
Base Type Basic
Base Dia. 14"
Base Material Steel
Base Finish Black ABS No Scuff Cover
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Black and Yellow Diagonal Striped
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms