Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, 38 In. H, 13 ft. L

  • Item # 20YJ80
  • Mfr. Model # 889B-33-33-MAX-NO-S3X-C
Barrier Post with Belt, 38 In. H, 13 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YJ80
Mfr. Model # 889B-33-33-MAX-NO-S3X-C
UNSPSC #46151505
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Black
Post Height 38"
Post Dia. 2-1/2"
Base Type Basic
Base Dia. 14"
Base Material Steel
Base Finish Black ABS No Scuff Cover
Number of Belts 1
Belt Length 13 ft.
Belt Color Black with White Horizontal Stripe
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms