Check Availability
  • TENSABARRIER 

    Barrier Post w/Belt, Yellow w/Black Text

  • Item # 44ZV71
  • Mfr. Model # 886-33-MAX-NO-YCX-C
Barrier Post w/Belt, Yellow w/Black Text
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZV71
Mfr. Model # 886-33-MAX-NO-YCX-C
UNSPSC #46151505
Catalog Page 2042
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Black
Post Height 38"
Post Dia. 2-1/2"
Base Type Basic
Base Dia. 19"
Base Material Rubber
Number of Belts 1
Belt Length 13 ft.
Belt Color Yellow with Black Text
Belt Message Cleaning in Progress
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In