Check Availability
  • TENSABARRIER 

    Barrier Post w/ Belt, 7-1/2 ft. L, Yellow

  • Item # 3YHY1
  • Mfr. Model # 886-35-STD-NO-Y5X-C
Barrier Post w/ Belt, 7-1/2 ft. L, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This crowd-control barrier features a heavy-duty, woven polyester belt which retracts when not in use.

The barrier's SlowRetractâ„¢ technology ensures slow, safe belt retraction. Its locking belt ends are designed to prevent accidental release.
Show More Close
 

Technical Specifications

Item # 3YHY1
Mfr. Model # 886-35-STD-NO-Y5X-C
UNSPSC #46151507
Catalog Page 2042
Shipping Weight 20.1 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Yellow
Post Height 38"
Post Dia. 2-1/2"
Base Type Hexagonal
Base Dia. 19"
Base Material Heavy Duty Rubber
Base Finish Black
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Yellow
Belt Width 2"
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In