Check Availability
  • TENSABARRIER 

    Barrier Post w/ Belt, 38 In. H, Metal Base

  • Item # 3YHT9
  • Mfr. Model # 889T2U-3S-3S-STD-NO-YDX-C
Barrier Post w/ Belt, 38 In. H, Metal Base
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YHT9
Mfr. Model # 889T2U-3S-3S-STD-NO-YDX-C
UNSPSC #46151507
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Satin Stainless Steel
Post Height 38"
Post Dia. 2-1/2"
Base Type Standard
Base Dia. 14"
Base Material Steel
Base Finish Satin Stainless Steel
Number of Belts 2
Belt Length 7-1/2 ft.
Belt Color Yellow with Black Text
Belt Message Danger - Keep Out
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms