Check Availability
  • TENSABARRIER 

    Barrier Post w/ Belt,Red,Black No Scuff

  • Item # 3XHD9
  • Mfr. Model # 889PB-33-21-STD-NO-RAW
Barrier Post w/ Belt,Red,Black No Scuff
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Portable post crowd control barrier extends belt when a barrier is needed; retracts when not in use. Barrier features SlowRetractâ„¢ technology that ensures slow, safe belt retraction and locking belt ends to prevent accidental release. Belt material is heavy-duty woven polyester.
Show More Close
 

Technical Specifications

Item # 3XHD9
Mfr. Model # 889PB-33-21-STD-NO-RAW
UNSPSC #46151507
Catalog Page 2016
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Red
Post Height 38"
Post Dia. 2-1/2"
Base Type Basic
Base Dia. 14"
Base Material Cast Iron
Base Finish Black ABS No Scuff Cover
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Red with White Text
Belt Message Authorized Access Only
Belt Width 6"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms