Check Availability
  • TENSABARRIER 

    Barrier Post w/ Belt, 38 In. H, Metal Base

  • Item # 3XGX4
  • Mfr. Model # 890U-3S-3S-3S-STD-NO-YDX-C
Barrier Post w/ Belt, 38 In. H, Metal Base
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Portable post crowd control barrier extends belt when a barrier is needed; retracts when not in use. Barrier features SlowRetractâ„¢ technology that ensures slow, safe belt retraction and locking belt ends to prevent accidental release. Belt material is heavy-duty woven polyester.
Show More Close
 

Technical Specifications

Item # 3XGX4
Mfr. Model # 890U-3S-3S-3S-STD-NO-YDX-C
UNSPSC #46151507
Catalog Page 2042
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Satin Stainless Steel
Post Height 38"
Post Dia. 2"
Base Type Standard
Base Dia. 14"
Base Material Steel
Base Finish Satin Stainless Steel
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Yellow with Black Text
Belt Message Danger - Keep Out
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms