Check Availability
  • TENSABARRIER 

    Barrier Post w/ Belt, 7-1/2 ft. L, Yellow

  • Item # 3XGN5
  • Mfr. Model # 890B-33-23-23-STD-NO-Y5X-C
Barrier Post w/ Belt, 7-1/2 ft. L, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This crowd-control barrier features a heavy-duty, woven polyester belt which retracts when not in use.

The barrier's SlowRetractâ„¢ technology ensures slow, safe belt retraction. Its locking belt ends are designed to prevent accidental release.
Show More Close
 

Technical Specifications

Item # 3XGN5
Mfr. Model # 890B-33-23-23-STD-NO-Y5X-C
UNSPSC #46151507
Catalog Page 2042
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Blue
Post Height 38"
Post Dia. 2"
Base Type Basic
Base Dia. 14"
Base Material Steel
Base Finish Black ABS No Scuff Cover
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Yellow
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Welcome Sign In