Check Availability
  • TENSABARRIER 

    Barrier Post w/ Belt,Blue/White Striped

  • Item # 30RG30
  • Mfr. Model # 886T2-35-STD-NO-D1X-C
Barrier Post w/ Belt,Blue/White Striped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RG30
Mfr. Model # 886T2-35-STD-NO-D1X-C
UNSPSC #46151505
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Yellow
Post Height 38"
Post Dia. 2-1/2"
Base Type Hexagonal
Base Dia. 19"
Base Material Heavy Duty Rubber
Base Finish Black
Number of Belts 2
Belt Length 7-1/2 ft.
Belt Color Blue and White Diagonal Striped
Belt Width 2"
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms