Check Availability
  • TENSABARRIER 

    Barrier Post w/Belt, 38 In. H, 7-1/2 ft. L

  • Item # 1CWN3
  • Mfr. Model # 890U-1P-1P-1P-STD-NO-S3X-C
Barrier Post w/Belt, 38 In. H, 7-1/2 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CWN3
Mfr. Model # 890U-1P-1P-1P-STD-NO-S3X-C
UNSPSC #46151505
Shipping Weight 26.35 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Polished Chrome
Post Height 38"
Post Dia. 2"
Base Type Standard
Base Dia. 14"
Base Material Steel
Base Finish Polished Chrome
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Black with White Horizontal Stripe
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms