Check Availability
  • TENSABARRIER 

    Barrier Post with Belt, Black and Yellow Diagonal Striped, None

  • Item # 54EE64
  • Mfr. Model # 897-15-R-33-NO-D4X-C
Barrier Post with Belt, Black and Yellow Diagonal Striped, None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE64
Mfr. Model # 897-15-R-33-NO-D4X-C
UNSPSC #46151505
Shipping Weight 2.07 lbs
Country of Origin USA *
Item Barrier Post with Belt
Finish Unfinished
Belt Length 15 ft.
Belt Color Black and Yellow Diagonal Striped
Belt Message None
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms