Check Availability
  • TENSABARRIER 

    Barrier Post,PVC Post,Yellow Finish

  • Item # 54EE55
  • Mfr. Model # 875-35-MAX-NO-YAX-C
Barrier Post,PVC Post,Yellow Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE55
Mfr. Model # 875-35-MAX-NO-YAX-C
UNSPSC #46151505
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Yellow
Post Height 38"
Post Dia. 2-1/2"
Base Type Basic
Base Dia. 14"
Base Material PVC
Base Finish Unfinished
Number of Belts 1
Belt Length 13 ft.
Belt Color Yellow
Belt Message None
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms