Check Availability
  • TENSABARRIER 

    Barrier Post,Plastic Post,Orange Finish

  • Item # 54EE54
  • Mfr. Model # TC114-30-MAX-NO-RIX-C
Barrier Post,Plastic Post,Orange Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE54
Mfr. Model # TC114-30-MAX-NO-RIX-C
UNSPSC #46151505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Plastic
Post Finish Orange
Post Height 9"
Post Dia. 2-1/2"
Base Type Basic
Base Material Plastic
Base Finish Unfinished
Number of Belts 1
Belt Length 13 ft.
Belt Color Red with White Text
Belt Message Danger - Do Not Enter
Belt Width 2"
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms