Check Availability
  • TENSABARRIER 

    Barrier Post,Metal Post,Red Finish

  • Item # 54EE36
  • Mfr. Model # 889B-33-21-STD-NO-RAX-C
Barrier Post,Metal Post,Red Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EE36
Mfr. Model # 889B-33-21-STD-NO-RAX-C
UNSPSC #46151505
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Metal
Post Finish Red
Post Height 38"
Post Dia. 2-1/2"
Base Type Basic
Base Dia. 14"
Base Material Steel
Base Finish Black ABS No Scuff Cover
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Red with White Text
Belt Message Authorized Access Only
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms