Check Availability
  • TENSABARRIER 

    Barier Post w/ Belt,Black/Yellow Striped

  • Item # 30RG46
  • Mfr. Model # 886T2-33-MAX-NO-D4X-C
Barier Post w/ Belt,Black/Yellow Striped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RG46
Mfr. Model # 886T2-33-MAX-NO-D4X-C
UNSPSC #46151505
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Black
Post Height 38"
Post Dia. 2-1/2"
Base Type Hexagonal
Base Dia. 19"
Base Material Heavy Duty Rubber
Base Finish Black
Number of Belts 2
Belt Length 13 ft.
Belt Color Black and Yellow Diagonal Striped
Belt Width 2"
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms