Check Availability
  • TENSABARRIER 

    Barier Post w/ Belt, 40 In. H, 7-1/2 ft. L

  • Item # 2EVA3
  • Mfr. Model # 890B-33-35-33-STD-NO-YAX-C
Barier Post w/ Belt, 40 In. H, 7-1/2 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EVA3
Mfr. Model # 890B-33-35-33-STD-NO-YAX-C
UNSPSC #46151505
Shipping Weight 24.8 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Yellow Post and Black Top
Post Height 40"
Post Dia. 2"
Base Type Basic
Base Dia. 14"
Base Material Steel
Base Finish Black ABS No Scuff Cover
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Yellow with Black Text
Belt Message Caution - Do Not Enter
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms