Check Availability
  • TENSABARRIER 

    Adapta-Rail, Horizontal Tubing, Chrome

  • Item # 3ZCE5
  • Mfr. Model # TUBE-920XX-1P-06/0
Adapta-Rail, Horizontal Tubing, Chrome
Qty
  • Web Price
    $81.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for most commercial environments, this TENSABARRIER Adapta-Rail horizontal tubing is part of a durable and economical modular railing system. Constructed so you can vary the number of components for total design control.

• Preconfigured system can save installation time
• Dent- and scratch-resistant finish
Show More Close
 

Technical Specifications

Item # 3ZCE5
Mfr. Model # TUBE-920XX-1P-06/0
UNSPSC #46151507
Shipping Weight 9.8 lbs
Country of Origin China *
Item Horizontal Tubing
Diameter 2"
Finish Polished Chrome
Length 6 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.