Check Availability
  • TENSABARRIER 

    Adapta-Rail,End Post,Polished Chrome

  • Item # 3ZCC3
  • Mfr. Model # ADAPTARAIL-2L-5-36-END-1P
Adapta-Rail,End Post,Polished Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for most commercial environments, this TENSABARRIER Adapta-Rail rigid barrier end post is part of a durable and economical modular railing system. Constructed so you can vary the number of components for total design control.

• Preconfigured system can save installation time
• Dent- and scratch-resistant finish
Show More Close
 

Technical Specifications

Item # 3ZCC3
Mfr. Model # ADAPTARAIL-2L-5-36-END-1P
UNSPSC #46151507
Shipping Weight 7.85 lbs
Country of Origin USA *
Item Rigid Barrier End Post
Number of Lines 2
Base Dia. 5"
Diameter 2"
Finish Polished Chrome
Height 36"
* This product's country of origin is subject to change

Compliance and Restrictions