Check Availability
  • TENSABARRIER 

    Acrylic Sign, Red

  • Item # 3YHJ1
  • Mfr. Model # S03-P-21-7X11-V-HDSB-1701-33
Acrylic Sign, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YHJ1
Mfr. Model # S03-P-21-7X11-V-HDSB-1701-33
UNSPSC #55121704
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Acrylic Sign
Height (In.) 11
Length (In.) 7
Color Red
Sign Message Exit (Front) Exit Please Do Not Enter (Back)
For Use With Tensabarrier Posts
Includes Mounting Adapter
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms