Check Availability
  • TENSABARRIER 

    7-1/2 ft. Replacement Belt Cassette, Black/Yellow Belt, Black Case

  • Item # 8AT13
  • Mfr. Model # CASSETTE-STD-NO-D4X-C
7-1/2 ft. Replacement Belt Cassette, Black/Yellow Belt, Black Case
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AT13
Mfr. Model # CASSETTE-STD-NO-D4X-C
UNSPSC #46151501
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Replacement Belt Cassette
Color Black/Yellow Belt, Black Case
Length 7-1/2 ft.
Includes Tape, Spring Mechanism, Receiver and Tape End Piece
Belt Length 7-1/2'
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms