Check Availability
  • TENNSCO 

    Workbench Shelf, 72in.Wx20in.D, 350 lb.

  • Item # 39FL49
  • Mfr. Model # FS-72
Workbench Shelf, 72in.Wx20in.D, 350 lb.
Qty
  • Web Price
    $136.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FL49
Mfr. Model # FS-72
UNSPSC #24102006
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Workbench Shelf
Width 72"
Depth 20"
Height 1-3/4"
Material Steel
Load Capacity 350 lb.
For Use With Flaired Leg Workbenches
Color Gray
Finish Powder Coated
Assembly Unassembled
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In