Check Availability
  • TENNSCO 

    Workbench Shelf, 60in.Wx20in.D, 450 lb.

  • Item # 39FL48
  • Mfr. Model # FS-60
Workbench Shelf, 60in.Wx20in.D, 450 lb.
Qty
  • Web Price
    $115.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FL48
Mfr. Model # FS-60
UNSPSC #24102006
Shipping Weight 19.5 lbs
Country of Origin USA *
Item Workbench Shelf
Width 60"
Depth 20"
Height 1-3/4"
Material Steel
Load Capacity 450 lb.
For Use With Flaired Leg Workbenches
Color Gray
Finish Powder Coated
Assembly Unassembled
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions