Check Availability
  • TENNSCO 

    Workbench, Shop Top, 30" Depth, 33-3/4" Height, 96" Width, 3600 lb. Load Capacity

  • Item # 4TKN9
  • Mfr. Model # WB-1-3096C
Workbench, Shop Top, 30" Depth, 33-3/4" Height, 96" Width, 3600 lb. Load Capacity Workbench,Shop Top,96" W,30" D
Qty
  • Web Price
    $650.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tennsco® preconfigured industrial workbench features extra heavy-duty steel construction. Fixed-leg workbench has legs with front and rear knockouts for 2" electrical boxes.

• Deep-profile, 14-ga. steel stringers
• Medium-gray powder-coat finish
• Versatile, oil- and moisture-resistant surface
Show More Close
 

Technical Specifications

Item # 4TKN9
Mfr. Model # WB-1-3096C
UNSPSC #24102006
Catalog Page 1316
Shipping Weight 226.5 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 3600 lb.
Workbench/Table Surface Material Shop Top
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 96"
Depth 30"
Height 33-3/4"
Workbench/Table Leg Type Flared
Workbench/Table Assembly Unassembled
Top Thickness 1-3/4"
Color Gray
Edge Type Straight
Finish Powder Coated
Includes Legs, Top, Stringer, (6) Knockouts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms