Check Availability
  • TENNSCO 

    Workbench, Particleboard, 30" Depth, 33-3/4" Height, 72" Width, 1800 lb. Load Capacity

  • Item # 39FL59
  • Mfr. Model # WB-1-3072SHB
Workbench, Particleboard, 30" Depth, 33-3/4" Height, 72" Width, 1800 lb. Load Capacity
Qty
  • Web Price
    $356.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FL59
Mfr. Model # WB-1-3072SHB
UNSPSC #24102006
Shipping Weight 127.5 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 1800 lb.
Workbench/Table Surface Material Particleboard
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 72"
Depth 30"
Height 33-3/4"
Workbench/Table Leg Type Flared
Workbench/Table Assembly Unassembled
Top Thickness 1-1/2"
Color Gray
Edge Type Straight
Finish Powder Coated
Includes Top, Flared Legs, Stringer, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms