Check Availability
  • TENNSCO 

    Steel Shelf, Overall Width: 72", Overall Depth: 36", Overall Height: 2-1/4", Gray

  • Item # 44R179
  • Mfr. Model # ZBES-7236C
Steel Shelf, Overall Width: 72", Overall Depth: 36", Overall Height: 2-1/4", Gray
Qty
  • Web Price
    $114.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44R179
Mfr. Model # ZBES-7236C
UNSPSC #24102004
Shipping Weight 49.0 lbs
Country of Origin USA *
Item - Boltless Shelving Accessories Shelf
Overall Depth 36"
Overall Width 72"
Overall Height 2-1/4"
Decking Material Ribbed Steel
Color Gray
Material Steel
No. of Shelves 1
Shelf Capacity 600 lb.
Finish - Shelving and Racks Electro Coat
Shelf Configuration Single Straight
Includes (4) Beams
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions