Check Availability
  • TENNSCO 

    Steel Shelf, Overall Width: 36", Overall Depth: 24", Overall Height: 2", Gray

  • Item # 44R172
  • Mfr. Model # ZBES-3624C
Steel Shelf, Overall Width: 36", Overall Depth: 24", Overall Height: 2", Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44R172
Mfr. Model # ZBES-3624C
UNSPSC #24102004
Shipping Weight 20.0 lbs
Country of Origin USA *
Item - Boltless Shelving Accessories Shelf
Overall Depth 24"
Overall Width 36"
Overall Height 2"
Decking Material Ribbed Steel
Color Gray
Material Steel
No. of Shelves 1
Shelf Capacity 1000 lb.
Finish - Shelving and Racks Electro Coat
Shelf Configuration Single Straight
Includes (4) Beams
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions