Check Availability
  • TENNSCO 

    Steel Double Sided Boltless Tire Rack, Shelf Capacity 2000 lb., 144" H x 60" W x 42" D

  • Item # 45UW80
  • Mfr. Model # ZDT-60144S
Steel Double Sided Boltless Tire Rack, Shelf Capacity 2000 lb., 144" H  x 60" W x  42" D
Qty
  • Web Price
    $680.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UW80
Mfr. Model # ZDT-60144S
UNSPSC #24102004
Shipping Weight 205.0 lbs
Country of Origin USA *
Item Double Sided Boltless Tire Rack
Tire Capacity 80
Width 60"
Depth 42"
Height 144"
Number of Shelves 0
Shelf Capacity 2000 lb.
Material Steel
Color Medium Gray
Finish Powder Coated
Includes (8) Uprights, (24) Angle Beams, (24) Shelf Supports, (4) Cross Aisle Ties
Shelf Depth 12"
* This product's country of origin is subject to change

Compliance and Restrictions