Check Availability
  • TENNSCO 

    Steel Divider, Gray, 1 EA

  • Item # 39FM11
  • Mfr. Model # P-45
Steel Divider, Gray, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FM11
Mfr. Model # P-45
UNSPSC #24112406
Shipping Weight 0.9 lbs
Country of Origin USA *
Shelving Accessory Sub-Category Accessory
Item Divider
Overall Width 3"
Overall Depth 12"
Overall Height 4-1/2"
Material Steel
Gauge 16
Color Gray
Finish - Shelving and Racks Powder Coated
For Use With Shelving Units
Includes (1) Adjustable Divider
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions