Check Availability
  • TENNSCO 

    Starter Record Archive Shelving with None Decking, 4 Shelves, 42"W x 15"D x 84"H

  • Item # 39FM88
  • Mfr. Model # ZB421584-4
Starter Record Archive Shelving with None Decking, 4 Shelves, 42"W x 15"D x 84"H
Qty
  • Web Price
    $212.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FM88
Mfr. Model # ZB421584-4
UNSPSC #24102004
Shipping Weight 74.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Record Archive Shelving
Shelving Strength Rating Heavy Duty
Overall Width 42"
Overall Depth 15"
Overall Height 84"
Decking Material None
No. of Shelves 4
Shelf Capacity 2250 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Electro Coat
Shelf Adjustments 1-1/2"
Includes (4) Angle Posts, (12) Shelf Supports, (18) Box Rails
Shelving Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions