Check Availability
Starter Bulk Storage Rack, 96"W x 48"D x 72"H, No. of Shelves: 3, Decking: Ribbed Steel
  • TENNSCO 

    Starter Bulk Storage Rack, 96"W x 48"D x 72"H, No. of Shelves: 3, Decking: Ribbed Steel

  • Item # 7B516
  • Mfr. Model # 6940
  • Web Price
    $662.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 7B516
Mfr. Model # 6940
UNSPSC #24102004
Catalog Page 1231
Shipping Weight 328.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 96"
Overall Depth 48"
Overall Height 72"
Decking Material Ribbed Steel
No. of Shelves 3
Shelf Capacity 2150 lb.
Load Capacity 6450 lb.
Shelving Frame Material Steel
Color Gray
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 2"
Shelving Gauge 22
Shelving Post Gauge 14
For Use With Tennesco Bulk Storage and Boltless Racks
Includes (2) End Frames, (3) Shelves, (3) Ribbed Steel Decks

* This product's country of origin is subject to change

Compliance and Restrictions