Check Availability
  • TENNSCO 

    Starter Bulk Storage Rack with Ribbed Steel Decking and 3 Shelves, 96"W x 36"D x 72"H

  • Item # 7B515
  • Mfr. Model # 6940
  • (2)
Starter Bulk Storage Rack with Ribbed Steel Decking and 3 Shelves, 96"W x 36"D x 72"H
Qty
  • Web Price
    $627.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7B515
Mfr. Model # 6940
UNSPSC #24102004
Catalog Page 1231
Shipping Weight 279.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Starter
Overall Width 96"
Overall Depth 36"
Overall Height 72"
Decking Material Ribbed Steel
No. of Shelves 3
Shelf Capacity 2150 lb.
Load Capacity 6450 lb.
Shelving Frame Material Steel
Color Gray
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 2"
Shelving Gauge 22
Shelving Post Gauge 14
For Use With Tennesco Bulk Storage and Boltless Racks
Includes (2) End Frames, (3) Shelves, (3) Ribbed Steel Decks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms