Check Availability
  • TENNSCO 

    Starter Boltless Shelving with None Decking, 3 Shelves, 72"W x 18"D x 84"H

  • Item # 8CJD3
  • Mfr. Model # ZL7-7218-3 MED GRAY
Starter Boltless Shelving with None Decking, 3 Shelves, 72"W x 18"D x 84"H
Qty
  • Web Price
    $177.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CJD3
Mfr. Model # ZL7-7218-3 MED GRAY
UNSPSC #24102004
Shipping Weight 18.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 72"
Overall Depth 18"
Overall Height 84"
Decking Material None
No. of Shelves 3
Shelf Capacity 2250 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 16
Shelving Frame Material Steel
Finish - Shelving and Racks Electro Coat
Includes Frame Only
Shelving Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions