Check Availability
  • TENNSCO 

    Starter Boltless Shelving with None Decking, 3 Shelves, 42"W x 15"D x 60"H

  • Item # 4TT78
  • Mfr. Model # ZKMS-421560
Starter Boltless Shelving with None Decking, 3 Shelves, 42"W x 15"D x 60"H
Qty
  • Web Price
    $60.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TT78
Mfr. Model # ZKMS-421560
UNSPSC #24102004
Shipping Weight 32.8 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 42"
Overall Depth 15"
Overall Height 60"
Decking Material None
No. of Shelves 3
Shelf Capacity 900 lb.
Color Sand
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 1-1/2"
Includes Instructions
Shelving Gauge 14
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.