Check Availability
  • TENNSCO 

    Starter Boltless Shelving with None Decking, 5 Shelves, 42-5/8"W x 30-5/8"D x 84"H

  • Item # 44P593
  • Mfr. Model # ZAH7-4230S-5
Starter Boltless Shelving with None Decking, 5 Shelves, 42-5/8"W x 30-5/8"D x 84"H
Qty
  • Web Price
    $154.44 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44P593
Mfr. Model # ZAH7-4230S-5
UNSPSC #24102004
Shipping Weight 66.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 42-5/8"
Overall Depth 30-5/8"
Overall Height 84"
Decking Material None
No. of Shelves 5
Shelf Capacity 800 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Electro Coat
Shelf Adjustments 1-1/2"
Includes (4) Posts and (20) Beams
Shelving Gauge 14
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close