Check Availability
  • TENNSCO 

    Starter Boltless Shelving with None Decking, 3 Shelves, 42-5/8"W x 42-5/8"D x 84"H

  • Item # 44P102
  • Mfr. Model # ZLC7-4242S-3
Starter Boltless Shelving with None Decking, 3 Shelves, 42-5/8"W x 42-5/8"D x 84"H
Qty
  • Web Price
    $210.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44P102
Mfr. Model # ZLC7-4242S-3
UNSPSC #24102004
Shipping Weight 82.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 42-5/8"
Overall Depth 42-5/8"
Overall Height 84"
Decking Material None
No. of Shelves 3
Shelf Capacity 2500 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Electro Coat
Shelf Adjustments 1-1/2"
Includes (4) Posts and (12) Beams
Shelving Gauge 14
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions