Check Availability
  • TENNSCO 

    Starter Boltless Shelving with None Decking, 5 Shelves, 48-5/8"W x 18-5/8"D x 84"H

  • Item # 36K414
  • Mfr. Model # ZA7-4818S-5
  • (1)
Starter Boltless Shelving with None Decking, 5 Shelves, 48-5/8"W x 18-5/8"D x 84"H
Qty
  • Web Price
    $109.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Boltless Shelving
• 5 Shelf levels adjust in 1-1/2" increments Height: 84" Gray electro-coat finish Shipped unassembled
Double rivet connections provide strength and stability and boltless design allows easy installation using just a mallet. Uses no cross bracing for easy access to all sides of shelving.
Show More Close
 

Technical Specifications

Item # 36K414
Mfr. Model # ZA7-4818S-5
UNSPSC #24102004
Catalog Page 1235
Shipping Weight 47.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 48-5/8"
Overall Depth 18-5/8"
Overall Height 84"
Decking Material None
No. of Shelves 5
Shelf Capacity 500 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Electro Coat
Shelf Adjustments 1-1/2"
Includes (4) Angle Posts and (5) Low Profile Deck Levels
Shelving Gauge 14
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.