Check Availability
  • TENNSCO 

    Starter Boltless Shelving with None Decking, 5 Shelves, 36-5/8"W x 18-5/8"D x 84"H

  • Item # 36K396
  • Mfr. Model # ZB7-3618S-5
Starter Boltless Shelving with None Decking, 5 Shelves, 36-5/8"W x 18-5/8"D x 84"H
Qty
  • Web Price
    $119.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Boltless Shelving
• 5 Shelf levels adjust in 1-1/2" increments Height: 84" Gray electro-coat finish Shipped unassembled
Double rivet connections provide strength and stability and boltless design allows easy installation using just a mallet. Uses no cross bracing for easy access to all sides of shelving.
Show More Close
 

Technical Specifications

Item # 36K396
Mfr. Model # ZB7-3618S-5
UNSPSC #24102004
Catalog Page 1235
Shipping Weight 46.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 36-5/8"
Overall Depth 18-5/8"
Overall Height 84"
Decking Material None
No. of Shelves 5
Shelf Capacity 1000 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Electro Coat
Shelf Adjustments 1-1/2"
Includes (4) Angle Posts and (5) Medium Profile Deck Levels
Shelving Gauge 14
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.