Check Availability
  • TENNSCO 

    Starter Boltless Shelving with None Decking, 3 Shelves, 96-5/8"W x 48-5/8"D x 84"H

  • Item # 36K252
  • Mfr. Model # ZLC7-9648S-3
Starter Boltless Shelving with None Decking, 3 Shelves, 96-5/8"W x 48-5/8"D x 84"H
Qty
  • Web Price
    $312.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Boltless Racks
• Shelf levels adjust in 1-1/2" increments
Double rivet connections provide strength and stability and boltless design allows easy installation with just a mallet. No cross bracing is used to provide easy access to all 4 sides of unit.
Show More Close
 

Technical Specifications

Item # 36K252
Mfr. Model # ZLC7-9648S-3
UNSPSC #24102004
Catalog Page 1234
Shipping Weight 142.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 96-5/8"
Overall Depth 48-5/8"
Overall Height 84"
Decking Material None
No. of Shelves 3
Shelf Capacity 1600 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Electro Coat
Shelf Adjustments 1-1/2"
Includes (4) HD Angle Posts and (3) HD Deck Levels
Shelving Gauge 14
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.