Check Availability
  • TENNSCO 

    Starter Boltless Shelving with None Decking, 3 Shelves, 72-5/8"W x 36-5/8"D x 60"H

  • Item # 36K238
  • Mfr. Model # ZLE5-7236S-3
Starter Boltless Shelving with None Decking, 3 Shelves, 72-5/8"W x 36-5/8"D x 60"H
Qty
  • Web Price
    $185.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tennsco boltless rack starter features double rivet connections that provides strength and stability. Boltless design allows easy installation with just a mallet. No cross bracing is used to provide easy access to all 4 sides of unit.

• 1750-lb. capacity per shelf
• Shelf levels adjust in 1-1/2" increments
Show More Close
 

Technical Specifications

Item # 36K238
Mfr. Model # ZLE5-7236S-3
UNSPSC #24102004
Catalog Page 1234
Shipping Weight 81.0 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 72-5/8"
Overall Depth 36-5/8"
Overall Height 60"
Decking Material None
No. of Shelves 3
Shelf Capacity 1750 lb.
Color Gray
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Electro Coat
Shelf Adjustments 1-1/2"
Includes (4) Angle Posts and (3) Deck Levels
Shelving Gauge 14
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.