Check Availability
  • TENNSCO 

    Side and Back Rail Kit,96Wx30Dx3 H,Gray

  • Item # 4TKR9
  • Mfr. Model # SB-3096
Side and Back Rail Kit,96Wx30Dx3 H,Gray Side and Back Rail Kit,96Wx30Dx3 H,Gray
Qty
  • Web Price
    $62.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Side and Back Rail Kit is easy to install with standard tools. The 3" side and back stop keeps items from rolling off of your workbench.
Show More Close
 

Technical Specifications

Item # 4TKR9
Mfr. Model # SB-3096
UNSPSC #24102004
Catalog Page 1316
Shipping Weight 18.9 lbs
Country of Origin USA *
Item Side and Back Rail Kit
Width 96"
Depth 30"
Height 3"
Material Steel
For Use With 96 x 30" Workbench Top
Color Gray
Finish Powder Coated
Assembly Unassembled
Includes Hardware
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions