Check Availability
  • TENNSCO 

    Side and Back Rail Kit,72Wx36Dx3 H,Gray

  • Item # 1PB68
  • Mfr. Model # SB-3672
Side and Back Rail Kit,72Wx36Dx3 H,Gray Side and Back Rail Kit,72Wx36Dx3 H,Gray
Qty
  • Web Price
    $57.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Side and Back Rail Kit is easy to install with standard tools. The 3" side and back stop keeps items from rolling off of your workbench.
Show More Close
 

Technical Specifications

Item # 1PB68
Mfr. Model # SB-3672
UNSPSC #24102006
Catalog Page 1316
Shipping Weight 17.71 lbs
Country of Origin USA *
Item Side and Back Rail Kit
Width 72"
Depth 36"
Height 3"
Material Steel
For Use With 72" Workbench Top
Color Gray
Finish Powder Coated
Assembly Unassembled
Includes Hardware
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions