Check Availability
  • TENNSCO 

    Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray

  • Item # 4TKT2
  • Mfr. Model # R-1048
Shelf Riser, 48 W x 10-1/2 D x 12 H, Gray Shelf Riser,48 W x 10-1/2 D x 12 H,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard Shelf Riser adds extra storage to your workbench for added efficiency and convenience. Ideal for storing tools when not in use. Has a 1-1/2" back stop.
Show More Close
 

Technical Specifications

Item # 4TKT2
Mfr. Model # R-1048
UNSPSC #56111906
Catalog Page 1316
Shipping Weight 18.5 lbs
Country of Origin USA *
Item Standard Shelf Riser
Width 48"
Depth 10-1/2"
Height 12"
Material Steel
Load Capacity 60 lb.
For Use With 48" Workbench Top
Color Gray
Finish Powder Coated
Assembly Unassembled
Includes Hardware
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions