Check Availability
  • TENNSCO 

    Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray

  • Item # 1PA95
  • Mfr. Model # R-1060
Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray Shelf Riser,60 W x 10-1/2 D x 12 H,Gray
Qty
  • Web Price
    $79.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard Shelf Riser adds extra storage to your workbench for added efficiency and convenience. Ideal for storing tools when not in use. Has a 1-1/2" back stop.
Show More Close
 

Technical Specifications

Item # 1PA95
Mfr. Model # R-1060
UNSPSC #24102006
Catalog Page 1316
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Standard Shelf Riser
Width 60"
Depth 10-1/2"
Height 12"
Material Steel
Load Capacity 450 lb.
For Use With 60" Workbench Top
Color Gray
Finish Powder Coated
Assembly Unassembled
Includes Hardware
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions