Check Availability
  • TENNSCO 

    Sand Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 72" H

  • Item # 39FP18
  • Mfr. Model # DTS-121236-ASD
Sand Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 72" H
Qty
  • Web Price
    $241.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FP18
Mfr. Model # DTS-121236-ASD
UNSPSC #56101520
Shipping Weight 60.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening 3
Opening Width 9-5/8"
Opening Depth 10-7/8"
Opening Height 34-1/4"
Overall Width 12"
Overall Depth 12"
Overall Height 72"
Color Sand
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms