Check Availability
  • TENNSCO 

    Sand Wall Mount Box Locker, (3) Wide, (1) Tier , Openings: 3, 36" W X 18" D X 12" H

  • Item # 5MDU9
  • Mfr. Model # BS1-121812-3SD
Sand Wall Mount Box Locker, (3) Wide, (1) Tier , Openings: 3, 36" W X 18" D X 12" H Wall Box Lockr,Lvrd,3 Wide, 1 Tier,Sand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for areas that need additional storage options, but have limited floor space. Individual boxes welded together for superior strength. Include a coat rod for convenient hanging of long garments. Also include flush louvers for ventilation and rugged padlock hasps (padlocks not included).
Show More Close
 

Technical Specifications

Item # 5MDU9
Mfr. Model # BS1-121812-3SD
UNSPSC #56101520
Shipping Weight 43.0 lbs
Country of Origin USA *
Item - Box Lockers Wall Mount Box Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (3) Wide, (1) Tier
Number of Openings 3
Opening Width 9-5/8"
Opening Depth 16-7/8"
Opening Height 10-5/8"
Overall Width 36"
Overall Depth 18"
Overall Height 12"
Color Sand
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Coat Rod and I.D. Plates
Locker Color Family Beiges/Whites
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms