Check Availability
  • TENNSCO 

    Power Outlet, 42in.Wx4in.D, Steel

  • Item # 39FL95
  • Mfr. Model # WOP-42-WK-1
Power Outlet, 42in.Wx4in.D, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FL95
Mfr. Model # WOP-42-WK-1
UNSPSC #24102006
Shipping Weight 12.8 lbs
Country of Origin USA *
Item Power Outlet
Width 42"
Depth 4"
Height 5"
Material Steel
For Use With Workbenches
Color Gray
Finish Powder Coated
Assembly Unassembled
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition SCS Indoor Advantage Certified
* This product's country of origin is subject to change

Compliance and Restrictions